Shop All Pump Parts
Little Giant Pump
Pressure Switch
Mfr # 599123
Zoro # G7318613
original price:
$25.06
44% off
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Condensate Overflow
- Fits Brand Little Giant
- For Use With Mfr. Model Number ACS-2
- Switch Type Float
- Overall Length 12.75 in
Product Information
- Brand Little Giant Pump
- MFR # 599123
- Zoro # G7318613
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Overall Length | 12.75 in |
Wire Lead Length | 6 ft |
Details
Item | In-Pan Switch |
Type | Auxiliary Condensate Overflow |
Fits Brand | Little Giant |
For Use With Mfr. Model Number | ACS-2 |
Switch Type | Float |
Compatible with Series Family | Condensate Overflow |
Electrical Connection Type | Hardwired |
Switch Housing Material | ABS |
Power Source | 48V AC/DC |
Compatible with Alarm Type | Audio, Visual |
Compatible with Pump Type | Condensate Removal |
Description
In-Pan Switch, Compatible with Alarm Type Audio, Visual, Compatible with Series Family Condensate Overflow, Mounting Type In-Pan, Switch Housing Material ABS, Switch Type Float, Wire Lead Length 6 ft, Compatible with Pump Type Condensate Removal, Electrical Connection Type Hardwired, Overall Length 12.75 in, Power Source 48V AC/DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- ECO-FLO Vertical Piggyback Float Switch, 10 ft (EFVSWPLG)
- ARO Muffler (97315)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- LITTLE GIANT PUMP Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord (599014)
- LITTLE GIANT PUMP Wide Angle Float Switch (599117)
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- LITTLE GIANT PUMP Repair kit for 5UXN4, 5UXN5, 5UXN6 (555714)
- LITTLE GIANT PUMP Repair Kit, For 2P353, 3P639, 3P641, 3P643 (599320)
- LITTLE GIANT PUMP Check Valve (599065)
- WATERWAY Waterway WW3151400B 315-2410 Pump Housing (WW3151400B)
- Little Giant Pump Pump Parts