Shop All Mobile Workbenches & Workstations
Little Giant Pump
Mobile Table, 1000 lb., 48" L x 24" W
Mfr # IP-2448RM-BRK
Zoro # G503530803
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Color Gray
- Overall Height 34 in
- Overall Width 24 in
- Material Welded Steel
Product Information
- Brand Little Giant Pump
- MFR # IP-2448RM-BRK
- Zoro # G503530803
- UPC # 190225846504
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 34 in |
Overall Width | 24 in |
Details
Item | Mobile Table |
Load Capacity | 1000 lb |
Color | Gray |
Material | Welded Steel |
Caster Material | Polyurethane |
Description
Mobile Table, Load Capacity 1000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Translucent Attached Lid Container, Plastic (FP182 Clear)
- ZORO SELECT Elbow for 1-1/2 in Pipe, Cast Iron, Zinc-Plated, 1-7/8 in L, 2 in Inner Dia, 1-7/8 in Outer Dia (4NXV1)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824LGY)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y096)
- Little Giant Pump Mobile Workbenches & Workstations