Shop All Pool & Spa Pumps
Little Giant Pump
Main Drain Pump, 40ft., 3/4hp, Screened
Mfr # 577306
Zoro # G209197218
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Includes Hose Barb Adapter
- Features Rated for Continuous Duty which Allows for a Wide Range of Applications and Uses
- Manufacturer Warranty Length 1 yr
- Flow Rate @ 40 ft of Head (Maximum) 580 gph
Product Information
- Brand Little Giant Pump
- MFR # 577306
- Zoro # G209197218
- UPC # 0029753444992
- Country of Origin China
- Category Pool & Spa Pumps
Dimensions
Cord Length | 25 ft |
Manufacturer Warranty Length | 1 yr |
Overall Length | 5.9 in |
Compatible Intake Pipe Size | 1 3/10 in |
Compatible Discharge Pipe Size | 1 3/10 in |
Overall Height | 12.2 in |
Overall Width | 5.9 in |
Description
Main Drain Pump, Horsepower 3/4 hp, Maximum Feet of Head 40 ft, Flow Rate @ 20 ft of Head (Maximum) 2,890 gph, Flow Rate @ 30 ft of Head (Maximum) 1,880 gph, Flow Rate @ 40 ft of Head (Maximum) 580 gph, Maximum Flow Rate 71 gpm, Suction Lift (Maximum) 40 ft, Intake Type Screened, Discharge Type NPT, Compatible Intake Pipe Size 1 3/10 in, Compatible Discharge Pipe Size 1 3/10 in, Pump Type Pool Pump, Cord Length 25 ft, Duty Cycle Continuous, Electrical Connection Type Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Polypropylene (93098-10)
- SUPERIOR 1/2 HP Plastic Pedestal Sump Pump (92553)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- FILL-RITE Assembly, Knob (800G8870)
- LITTLE GIANT PUMP Pool Cover Pump, 1/3 hp, 115V AC, 22 ft Max Head, 1 in Intake and Discharge Size (577301)
- K2 PUMPS Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV15001SPK)
- WATERWAY Waterway WW372162113 240V 4.0 HP 2 Speed 56 Frame Executive Spa Pump (WW372162113)
- JACUZZI Jacuzzi 05386503R 4.22 in. dia. Impeller J Pump of 1.5 HP (05386503R)
- DAYTON Pump, 1/2 HP (4RK03)
- WATERWAY Waterway 3312610-14 1-16 Hp Tiny Might Circulating (3312610-14)
- LAING THERMOTECH Laing Thermotech LHB07100139 115V 0.75 in. Barb & Bare Cord Circulation Pump 4 ft. (LHB07100139)
- Little Giant Pump Pool & Spa Pumps