Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 1/2 hp
Mfr # 620218
Zoro # G201985202
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 63 ft
Product Information
- Brand Little Giant Pump
- MFR # 620218
- Zoro # G201985202
- UPC # 0010121121539
- Country of Origin Mexico
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Width at Widest Point | 12 1/4 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 20 ft |
Body Dia. | 9 3/8 in |
Discharge Dia. | 2 in |
Overall Height | 13 3/4 in |
Min. Sump Pit Dia. | 18 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 115 gpm, Flow Rate @ 15 Ft. of Head 107 gpm, Flow Rate @ 20 Ft. of Head 98 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Max. Head 63 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup (BSP-1085V)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- HOFFMAN Seal Kit (180014)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1 hp (620222)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, 1-Phase, 4/10 hp (509805)
- LITTLE GIANT PUMP Effluent Pump, 1-Phase, 4/10 hp (509801)
- ZOELLER 115V 1/3 HP High Head Effluent Pump (151-0002)
- Little Giant Pump Effluent Pumps