Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 60 Hz, single-phase, 1/2 hp
Mfr # 511610
Zoro # G001985204
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Max. Head 30 ft
Product Information
- Brand Little Giant Pump
- MFR # 511610
- Zoro # G001985204
- UPC # 0010121146648
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Width at Widest Point | 9 1/2 in |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 6 3/4 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 11 4/25 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 15 ft |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.5 A, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Fluoroelastomer, Nickel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 65 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Flow Rate @ 20 Ft. of Head 40 gpm, Max. Head 30 ft, Min. Sump Pit Dia. 18 in, Body Dia. 6 3/4 in, Width at Widest Point 9 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Ez Trap 1.5 GPM 3/4 in. Condensate Trap and Overflow Switch Combo Kit (83626)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- FLINT & WALLING Base (020054)
- DAYTON Fuel Nozzle Curved Spout, 1 x 1In (5URH2)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, 1-Phase, 4/10 hp (509805)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 115ft. Max (558912)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP Effluent Pump, 4/10 HP, 9A (509933)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- BVA HYDRAULICS E-Pump 1Hp 2 Gal 4W/3P Man Valve 120V 60 (PE40W4N02A)
- Little Giant Pump Effluent Pumps