Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 4/10 HP, 9A
Mfr # 509933
Zoro # G2796306
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material ABS
Product Information
- Brand Little Giant Pump
- MFR # 509933
- Zoro # G2796306
- UPC # 010121099029
- Country of Origin Multiple
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Height | 9-5/8" |
Diameter | 9-5/8" |
Max. Dia. Solids | 3/4" |
Cord Length - Pumps | 20 ft. |
Width | 6-51/64" |
Min. Sump Pit Dia. | 18 in |
Manufacturers Warranty Length | 2 yr |
Width at Widest Point | 6 51/64 in |
Discharge Dia. | 1 1/2 in |
Minimum Water Depth | 18 in |
Body Dia. | 9 5/8 in |
Overall Height | 9 5/8 in |
Details
Description
Effluent Pump, HP 4/10, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 3-1/2 to 6-1/2 in, On Point 10-1/2 to 13 in, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Max. Head 32 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Seal Kit, For 5CHK2/5CHK7/5CHK8/5CHK9 (2400-029RP)
- ARO Air Cap, Aluminum, Black (94324-2)
- FLOTEC Flotec Fpos Pump 1/6 Hp 115V Submersible (FP0S1300X-08)
- DWYER INSTRUMENTS Water Meter, 58X34 Water Mtr 10Gal Output (WRBT-A-C-02-10)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511933)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1 HP, 13.3A (620223)
- LITTLE GIANT PUMP Effluent Pump, 1-Phase, 1/2 hp (511623)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- Little Giant Pump Effluent Pumps