Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 1/2 HP, Cast Iron
Mfr # 511933
Zoro # G700948135
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Snap Action Float Switch
- Body Material Cast Iron
- Max. Head 60 ft
Product Information
- Brand Little Giant Pump
- MFR # 511933
- Zoro # G700948135
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Width at Widest Point | 10 33/50 in |
Min. Sump Pit Dia. | 18 in |
Minimum Water Depth | 3 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 3 yr |
Overall Height | 11 3/10 in |
Discharge Dia. | 1 1/2 in |
Body Dia. | 8 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9 A, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon and Ceramic Faces, Nitrile, Switch Actuation Snap Action Float Switch, Switch Electrical Connection Integral, Off Point 3 in, On Point 8 in, Flow Rate @ 10 Ft. of Head 55 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 60 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- DAYTON Cast Iron 2-1/2 HP Centrifugal Pump 230V (4RJ69)
- TACO HVAC Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-F2)
- TACO Packing Kit 759-495Rp 8 (759-495RP)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620233)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 250ft. Max (558910)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620251)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (511610)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- Little Giant Pump Effluent Pumps