Shop All Effluent Pumps
Little Giant Pump
Effluent Pump, 1-Phase, 4/10 hp
Mfr # 509801
Zoro # G401985200
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Piggyback Float
- Body Material Cast Iron
- Max. Head 40 ft
Product Information
- Brand Little Giant Pump
- MFR # 509801
- Zoro # G401985200
- UPC # 0010121003149
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 8 3/8 in |
Overall Height | 11 in |
Width at Widest Point | 8 7/8 in |
Discharge Dia. | 1 1/2 in |
Description
Effluent Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 7.5 A, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Switch Actuation Piggyback Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 50 gpm, Max. Head 40 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 3/8 in, Width at Widest Point 8 7/8 in, Overall Height 11 in, Cord Length 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- STENNER Kit #7 Pump Tube 1/4in White Poly Tubing (HPACK-7)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 70 psi Max Pressure (CJ101B201AB)
- SPRINGER PARTS Sleeve 030-034-033-040 SS; Replaces Waukesha Cherry-Burrell Part# 030-098-000 (030-098-000SP)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1 hp (620222)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1 HP, 13.3A (620223)
- LITTLE GIANT PUMP Effluent Pump, 1/2 HP, Cast Iron (511934)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- FLOTEC Effluent Pump, Cast Iron, 3/4 Solids, 1/3HP (E3375TLT)
- Little Giant Pump Effluent Pumps