Shop All Condensate Pumps
Little Giant Pump
Condensate Pump, 1/100 gal, 1/50 hp
Mfr # 553507
Zoro # G504105123
original price:
$146.99
6% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5 ft
- Pump Type Mini-Split
- Amps 0.18 A
- Standards cCSAus
- Compatible Intake Pipe Size 3/16 in
Product Information
- Brand Little Giant Pump
- MFR # 553507
- Zoro # G504105123
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Cord Length | 5 ft |
Compatible Intake Pipe Size | 3/16 in |
Overall Width | 1.8 in |
Overall Length | 4.1 in |
Overall Height | 2.4 in |
Manufacturer Warranty Length | 2 yr |
Compatible Discharge Pipe Size | 1/4 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/50 hp, Intake Connection Style Open, Maximum Feet of Head 33 ft, Maximum Flow Rate @ 10 Feet of Head 1.5 gph, Maximum Flow Rate @ 15 Feet of Head 1.3 gph, Maximum Flow Rate @ 1 Foot of Head 2.5 gph, Maximum Flow Rate @ 20 Feet of Head 1.2 gph, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 110/240V AC, Plenum Rated No, Pump Type Mini-Split, Series EC-1-DV, Series Family EC-1, Shut Off Level 0.37 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- ZOELLER Seal, Through Wall (003402)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- ARO Outlet Manifold (93801-1)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- LITTLE GIANT PUMP Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1' (550521)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 115V AC (553160101)
- LITTLE GIANT PUMP 1/2 gal., 1/30 HP, 115V AC Condensate Pump (554201101)
- LITTLE GIANT PUMP Pump, Condensate, 115 V (553101)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- BECKETT Pump-115V Condensate (CB501UL)
- Little Giant Pump Condensate Pumps