Shop All Check Valves
Little Giant Pump
Check Valve, Condensate Pumps
Mfr # 599058
Zoro # G404105025
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Body Material Copper, Plastic
- Compatible with Series Family VCMX
- Compatible Outside Diameter (OD) 3/8 in
- Compatible with Brand Little Giant
Product Information
- Brand Little Giant Pump
- MFR # 599058
- Zoro # G404105025
- Country of Origin United States
- Category Check Valves
Dimensions
Compatible Outside Diameter (OD) | 3/8 in |
Compatible Inside Diameter (ID) | 3/8 in |
Details
Connection Type | MNPT |
Body Material | Copper, Plastic |
Item | Check Valve |
Compatible with Series Family | VCMX |
Compatible with Brand | Little Giant |
Compatible with Pump Type | Condensate Removal Pumps |
Description
Check Valve, Body Material Copper, Plastic, Compatible Inside Diameter (ID) 3/8 in, Compatible Outside Diameter (OD) 3/8 in, Compatible with Brand Little Giant, Compatible with Series Family VCMX, Connection Type MNPT, Compatible with Pump Type Condensate Removal Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- POWERS Checkstop (LF390801)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- LITTLE GIANT PUMP Check Valve (599069)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- LEGRIS 3/8" FNPT Stainless Steel Spring Check Valve PK2 (4895 18 18)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (508 1/2)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/2" (210C112-NL)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- Little Giant Pump Valves