Shop All Toilet Repair Parts
Little Giant Pump
Auto-Fill Valve, w/Garden Hose Adapters
Mfr # 566901
Zoro # G1566591
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Auto Fill Valve Kit
- Material of Construction Plastic
- Includes 1/2" MNPT Auto-Fill Valve, 1/2" Barb Adapter 1/2" Female Adapter, 3/4" FGHT
- Sub-Category Repair Kits
Product Information
- Brand Little Giant Pump
- MFR # 566901
- Zoro # G1566591
- UPC # 010121120617
- Country of Origin United States
- Category Toilet Repair Parts
Details
Material | Plastic |
Type | Auto Fill Valve Kit |
Material of Construction | Plastic |
Includes | 1/2" MNPT Auto-Fill Valve, 1/2" Barb Adapter 1/2" Female Adapter, 3/4" FGHT |
Item | Toilet Auto Fill Valve |
Sub-Category | Repair Kits |
Shop By | Closeouts |
Product Type | Auto Fill Valve |
Description
Auto Fill Valve, Includes 1/2 in PVC Slip and 3/4 in Garden Hose Adapters, Material of Construction Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- KINGSTON BRASS KF1300 1/2" FIP X 3/4" Height Angle Stop (KF1300)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- ZORO SELECT Brass Cross, FNPT, 3/4" Pipe Size (22UL21)
- HERCULES Johni-Bolt XL 5/16 In x 3-1/2 In (90174C)
- THRIFCO PLUMBING 8-1/2 Inch Plastic Toilet Fill Valve (4400112)
- THRIFCO PLUMBING Universal Heavy Duty Toilet Tank Lever, Chrome (4401832)
- KOHLER Wax Ring-Sp (1223255)
- AMERICAN STANDARD Trip Lever Pro Rh Chrome (7381231-201.0020A)
- BLACK SWAN Wax Ring W/Flange & Gasket (04420)
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- Little Giant Pump Toilet Repair Parts