Shop All Magnetic Drive Pumps
Little Giant Pump
1/35 HP PPS Submersible Magnetic Drive Pump 115V 1/2" MPT
Mfr # 589204
Zoro # G2769374
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/35 hp
- Voltage 115
- Inlet 1/2 in MPT
- Outlet 1/4 in MPT
- Max. Head 12.8 ft
Product Information
- Brand Little Giant Pump
- MFR # 589204
- Zoro # G2769374
- UPC # 010121899032
- Country of Origin Mexico
- Category Magnetic Drive Pumps
Dimensions
Length | 7 1/2 in |
Width | 4 1/8 in |
Cord Length | 6 ft |
Height | 3 3/4 in |
Overall Height | 3.8 in |
Overall Width | 4 in |
Overall Length | 7.5 in |
Manufacturers Warranty Length | 1 yr |
Intake Pipe Size | 1/2 in |
Discharge Pipe Size | 1/4 in |
Description
Magnetic Drive Pump, Discharge Pipe Size 1/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 12.8 ft, Flow Rate @ 3 ft of Head (Maximum) 5 gpm, Flow Rate @ 6 ft of Head (Maximum) 4 gpm, Flow Rate @ 9 ft of Head (Maximum) 2.7 gpm, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 24 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/35 hp, Intake Pipe Size 1/2 in, Intake Pipe Type MNPT, Nameplate Voltage 115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Rod Assembly (001043)
- ALFA LAVAL Seal Carbon C114 Series Ampco & Tri-Clover (114E-80-1A)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ3)
- LITTLE GIANT PUMP Magnetic Pump Head, GF PP, 1/70hp, 1/2in (589012)
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- LITTLE GIANT PUMP 1/30 HP PPS Magnetic Drive Pump 115V 1/2" FPT (580603)
- LITTLE GIANT PUMP 1/20 HP Polypropylene Centrifugal Pump 230V 3/4" FNPT (581614)
- LITTLE GIANT PUMP 1/10 HP Polypropylene Magnetic Drive Pump 115V 1" FPT (582503)
- LITTLE GIANT PUMP 1/8 HP PPS Magnetic Drive Pump 115/230V 1" FPT (584604)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB9P-M204)
- Little Giant Pump Magnetic Drive Pumps