Little Giant Pump

1/2 gal., 1/30 HP, 115V AC Condensate Pump


product price: $80.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Condensate Pumps - Type Low Profile
  • Reservoir Size - Pumps Small
  • HP - Pumps 1/30 hp
  • Voltage - Pumps 115 V AC
  • Reservoir Capacity - Pumps 1/3 gal
See all product information

Product Information

Dimensions

Reservoir Size - Pumps Small
Discharge Size - Pumps 3/8 in Barb
Cord Length 6 ft
Length 12 in
Width 5 in
Height 5 9/100 in
Overall Width 5 in
Overall Height 5.09 in
Overall Length 12 in
Compatible Intake Pipe Size 3/4 in
Compatible Discharge Pipe Size 3/8 in
Manufacturer Warranty Length 1 yr

Details

Condensate Pumps - Type Low Profile
Item Condensate Removal Pump
HP - Pumps 1/30 hp
Voltage - Pumps 115 V AC
Reservoir Capacity - Pumps 1/3 gal
Max. Temp - Pumps 120 Degrees F
GPH of Water @ 12 Ft. of Head 50 gph
GPH of Water @ 15 Ft. of Head 25 gph
Amps 1.5 A
GPH of Water @ 30 Ft. of Head 0 gph
Pump Type Low Profile
Float Material Polypropylene
GPH of Water @ 40 Ft. of Head 0 gph
Standards cCSAus
Includes 1/4" O.D. Barbed Discharge Adapter
Max. Head - Pumps 20 ft
Max. Pressure 8.6 psi
GPH of Water @ 5 Ft. of Head 70 gph
Watts 93 W
GPH of Water @ 9 Ft. of Head 50 gph
GPH of Water @ 20 Ft. of Head 0 gph
Tank Material ABS Plastic
GPH of Water @ 1 Ft. of Head 80 gph
Shaft Material Stainless Steel
Maximum Flow Rate @ 50 Feet of Head [DELETE]
Maximum Flow Rate @ 20 Feet of Head 0 gpm
Maximum Operating Pressure 8.6 psi
Horsepower 1/30 hp
Electrical Connection Type Cord with Plug
Compatible Media Type Water
Maximum Flow Rate @ 15 Feet of Head 0.4 gpm
Maximum Flow Rate @ 10 Feet of Head 0.8 gpm
Intake Connection Style Open
Body Gasket Material Stainless Steel
Maximum Media Temperature 120 Degrees F
Maximum Flow Rate @ 5 Feet of Head 1.2 gpm
Tank Capacity 1/2 gal
Series VCCA-20ULS
Plenum Rated No
Series Family VCCA
Nameplate Voltage 115V AC
Shut Off Level 1.06 in
Maximum Ambient Temperature 120 Degrees F
Discharge Connection Style Barbed
Turn On Level 0.45 in
Phase Single
Pump Activation Type Float Switch
For Use With Potable Systems No
Maximum Flow Rate @ 1 Feet of Head 1.3 gpm
Maximum Feet of Head 20 ft

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Low Profile, Series VCCA-20ULS, Series Family VCCA, Shut Off Level 1.06 in

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.