Shop All Bar & Pipe Cradle Trucks
Little Giant
Portable Bar/Pipe Truck, 36 x 60"
Mfr # BRT3660-2R8PHFL
Zoro # G4873830
original price:
$1,278.85
17% off
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 36 in
- Material Steel
- Color Gray
- Caster Type (2) Rigid, (2) Swivel
Product Information
- Brand Little Giant
- MFR # BRT3660-2R8PHFL
- Zoro # G4873830
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Details
Material | Steel |
Color | Gray |
Item | Portable Bar/Pipe Truck,36 x 60" |
Caster Type | (2) Rigid, (2) Swivel |
Non-Marking | No |
Includes | Floor Lock to Stop Unwanted Movement |
Gauge | 12 |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Description
Portable Bar/Pipe Truck,36 x 60 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 36 in, Includes Floor Lock to Stop Unwanted Movement, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT34)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-272748-LW - Fits Wesco Model # 272748 (GWK-272748-LW)
- TMI Curve Track, Galvanized Steel (999-00095)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes (NBP-2436-8MRBK)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- Little Giant Platform & Panel Trucks