Little Giant

Plenum Series 554221101_VCCA-20-P 3/8'' Automatic Low-Profile Condensate Pump W/ Safety Switch 75W


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

For reliable condensate removal rely on this Little Giant VCCA-20-P Plenum Series 3/8'' low-profile condensate pump with safety switch! This pump features a low-profile design that is ideal for use in limited spaces as well as for plenum applications. Use it to collect and remove condensate from refrigeration air conditioning and dehumidification equipment as well as high-efficiency gas- and oil-fired condensing boiler and furnace equipment or in air handling spaces. Built to last it has a stainless steel motor shaft and durable polypropylene housing. For added convenience this pump features 3 1 1/8'' inlets for equipment sold separately with easily removed plugs in 2 of the openings. Use of this item maximizes HVAC system performance and safety.This pump features a low tank height with 1/2 gallon capacity that accommodates small spaces and is designed to automatically start and stop using a float switch mechanism that detects high water levels. The safety switch includes 72'' 3-conductor lead wires with adjustable conduit fitting for 1/2'' diameter flexible metal conduits sold separately. The pump features a 1/30 hp motor with thermal protection that has a maximum water temperature of 140 degrees Fahrenheit. The item also features a 3/8'' O.D. barbed discharge adapter with a 1/4-turn twist-off locking check valve discharge adapter. With an 80 GPH at 1' head performance and a 17' shut-off this compact pump is ideal for automatic collection when gravity drainage is not possible. This item is designed with a pump switch test lever for manual test operation and rubber feet to secure the pump to hard surfaces. It has a 7.4 PSI threshold requires a 230V connection and features a 6' power cord.Overall Dimensions:Length: 12''Width: 5''Height: 5 1/4''Capacity: .5 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.