Shop All Platform Trucks
Little Giant
Platform Truck, 3600 lb., 62" L x 24" W
Mfr # NB6W-2460-6PY
Zoro # G6283098
original price:
$614.45
6% off
new price: $574.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 62 in
- Overall Width 24 in
- Color Gray/Blue
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # NB6W-2460-6PY
- Zoro # G6283098
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 62 in |
Overall Width | 24 in |
Deck Length | 60 in |
Deck Width | 24 in |
Deck Height | 9 in |
Caster Width | 2 in |
Details
Color | Gray/Blue |
Load Capacity | 3600 lb |
Item | Platform Truck |
Handle Type | Removable Pipe Handle |
Assembled/Unassembled | Unassembled |
Number of Caster Wheels | 6 |
Finish | Powder Coated |
Deck Material | Steel |
Caster Wheel Material | Urethane |
Caster Configuration | (4) Swivel, (2) Rigid |
Frame Material | Steel |
Handle Pocket Location | Single End |
Gauge | 12 |
Description
Platform Truck, Load Capacity 3600 lb, Overall Height 38 in, Overall Length 62 in, Overall Width 24 in, Deck Material Steel, Deck Height 9 in, Deck Length 60 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Bellmans Cart, Steel, 42 x 24 x 71 In (XDBCEC-8)
- LIFT-ALL Web Sling, Endless, 5 ft L, 2 in W, Nylon, Yellow (EN1602NX5)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- LITTLE GIANT Platform Truck, 3600 lb., 62" L x 30" W (NBB-3060-8PYFL)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- LITTLE GIANT Caster Steer Trailer, with 36" x 60" Deck (CS-3660-8MRHD)
- LITTLE GIANT Platform Truck, 2000 lb., 76" L x 16" W (HE-1672)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- Little Giant Platform & Panel Trucks