Shop All Bar & Pipe Cradle Trucks
Little Giant
Pipe Stake Truck, Solid Deck, 60x30
Mfr # DT3060DIA4PS
Zoro # G3912069
product price: $788.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 30 in
- Load Capacity 4000 lb
- Wheel Type Polyurethane on Steel
- Wheel Diameter 12"
Product Information
- Brand Little Giant
- MFR # DT3060DIA4PS
- Zoro # G3912069
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 44 in |
Overall Width | 30 in |
Wheel Diameter | 12" |
Wheel Width | 2-1/2" |
Details
Load Capacity | 4000 lb |
Item | Pipe Stake Truck |
Wheel Type | Polyurethane on Steel |
Includes | Diamond Pattern Casters |
Description
Pipe Stake Truck, Load Capacity 4000 lb, Overall Height 44 in, Overall Width 30 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Deep Groove Ball Bearing, For Use With EP18D (EP18D / GB/T 276-94)
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- DAYTON Polyolefin Wheel 4 In. (MHPW4001G)
- ZORO SELECT Socket for Friction-Ring Stem Casters, Tube Size: 45/64" (RHR 20-18/11A)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes (NBP-2436-8MRBK)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- Little Giant Bar & Pipe Cradle Trucks