Shop All Bar & Pipe Cradle Trucks
Little Giant
Pipe Stake Truck, 6-Wheel, 48x30
Mfr # NBP6W30486PY
Zoro # G3912708
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 51 in
- Overall Width 30 in
- Color Gray
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # NBP6W30486PY
- Zoro # G3912708
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 51 in |
Overall Width | 30 in |
Deck Length | 48 in |
Deck Width | 30 in |
Caster Width | 2 in |
Deck Height | 9 in |
Details
Color | Gray |
Load Capacity | 3600 lb |
Item | Pipe Stake Truck |
Wheel Type | Polyurethane |
Gauge | 12 |
Finish | Powder Coated |
Description
Pipe Stake Truck, Load Capacity 3600 lb, Deck Length 48 in, Deck Width 30 in, Deck Height 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242)
- CLINTON Koala, Yellow, Laminate Step Stool (10-K)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- S.R.SMITH S.R.Smith VLLS-103S 24 In. Vinyl Liner 3-Tread Ladder Elite - Stainless Treads (VLLS103S)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- Little Giant Bar & Pipe Cradle Trucks