Shop All Work Tables
Little Giant
Parts Washing Table, 24" x 51" x 37"
Mfr # WGE2451DP
Zoro # G2011268
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # WGE2451DP
- Zoro # G2011268
- Country of Origin United States
- Category Work Tables
Description
This Little Giant Parts Washing Table features a removeable steel bar grating top surface and drain plug allowing for quick clean up from the 4-1/2” deep catch pan below. All-welded unit requires no assembly and ships ready for use.
- Dual-sided bar grating
- 4-1/2" deep catch pan
- 3" deep retaining lips on backa nd sides
- Drain plug for easy cleanup
- Work surface height: 34"
- Powder coated gray finish
- All-welded construction
- Dual-sided bar grating
- 4-1/2" deep catch pan
- 3" deep retaining lips on backa nd sides
- Drain plug for easy cleanup
- Work surface height: 34"
- Powder coated gray finish
- All-welded construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- 80/20 Base Plate, For 40 Series (40-2420)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WSL2-3072-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182418-2K195)
- Little Giant Work Tables