Shop All Pallet Dollies
Little Giant
Pallet Dolly, Fork Pocket, 3600lb, 48x48
Mfr # PDS-48-6PHFP2FL
Zoro # G5523449
original price:
$990.99
28% off
new price: $706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Platform Material Steel
- Platform Width 48"
- Platform Height 14-1/4"
- Color Gray
- Platform Style Solid Deck
Product Information
- Brand Little Giant
- MFR # PDS-48-6PHFP2FL
- Zoro # G5523449
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 48" |
Platform Height | 14-1/4" |
Caster Wheel Dia. | 6" |
Platform Length | 48" |
Details
Platform Material | Steel |
Color | Gray |
Platform Style | Solid Deck |
Item | Pallet Dolly,Fork Pocket,3600lb,48x48 |
Caster Wheel Type | Swivel |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
Includes | (2) Floor Locks |
For Use With | Pallet |
Load Capacity (Lb.) | 3600 lb. |
Description
Pallet Dolly,Fork Pocket,3600lb,48x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 200 ft. L (PD0752496N)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X42, PR (F5-42)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 40 x 48" (PDST-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- Little Giant Pallet Dollies