Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2
Mfr # MW2448-5TL-2DRPB
Zoro # G9814323
product price: $949.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Load Capacity 1200 lb
- Number of Drawers 2
- Finish Powder Coated
- Overall Height 59 1/2 in
Product Information
- Brand Little Giant
- MFR # MW2448-5TL-2DRPB
- Zoro # G9814323
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 1/2 in |
Overall Height | 59 1/2 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Drawer Height | 4 1/2 in |
Drawer Depth | 17 in |
Drawer Width | 13 in |
Details
Item | Mobile Workstation |
Load Capacity | 1200 lb |
Number of Drawers | 2 |
Finish | Powder Coated |
Material | Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Includes | (4) Keys |
Caster Type | (2) Rigid, (2) Swivel |
Drawer Load Rating | 50 lb |
Cart Color | Gray |
Handle | 1" Tubular Steel |
Description
Mobile Workstation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- AKRO-MILS 3 lb Shelf Storage Bin, Industrial Grade Polymer, 2-3/16 in W, 2.0625 in H, Gray, 10.5625 in L (20228)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 18.50 in W, 3 in H (CE1956PB1)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- Little Giant Mobile Workbenches & Workstations