Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workstation, 1200 lb, 59" H x 24" W
Mfr # 3MW-2436-5TL-PB
Zoro # G6283186
product price: $597.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Load Capacity 1,200 lb
- Number of Drawers 0
- Finish Powder Coated
- Overall Height 59 in
Product Information
- Brand Little Giant
- MFR # 3MW-2436-5TL-PB
- Zoro # G6283186
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Height | 59 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Details
Item | Mobile Workstation |
Load Capacity | 1,200 lb |
Number of Drawers | 0 |
Finish | Powder Coated |
Material | Steel |
Caster Material | Polyurethane |
Number of Shelves | 4 |
Number of Doors | 0 |
Caster Type | (2) Rigid, (2) Swivel with Brakes |
Cart Color | Gray |
Description
Mobile Workstation
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Yellow Metal Peg Boards, PK2 (35-IP-3232-Y)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT 18" x 32" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-1832-2AH-TL)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- Little Giant Mobile Workbenches & Workstations