Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, Steel, 72" W, 36" D
Mfr # WW3672-8PHFL
Zoro # G303538818
product price: $1,150.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Height 36 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- Load Capacity 5,000 lb
- Number of Drawers 0
Product Information
- Brand Little Giant
- MFR # WW3672-8PHFL
- Zoro # G303538818
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 36 in |
Caster Dia. | 8 in |
Depth | 36 in |
Details
Item | Mobile Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 5,000 lb |
Number of Drawers | 0 |
Color | Gray |
Gauge | 7 ga |
Material | Phenolic |
Number of Shelves | 1 |
Caster Type | (2) Rigid, (2) Swivel |
Workbench Item | Mobile Workbench |
Workbench/Table Leg Type | Straight |
Workbench/Table Assembly | Assembled |
Features | 5000 lb. Load Capacity, 1/4" Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled |
Top Material | Steel |
Overall Load Capacity | 5,000 lb |
Description
Mobile Workbench, Number of Shelves 1, Color Gray, Features 5000 lb. Load Capacity, 1/4 In. Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled, Number of Drawers 0, Overall Load Capacity 5,000 lb, Top Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 24 in D, 60 in W (DD66010)
- ECONOCO Knife Bracket Semi-Gloss, 16"L, Black, 48PK (EBL/16KB)
- CABLOFIL Universal Bracket, 16 (FASUCB400PG)
- ZORO SELECT Paint Can, 1 gal., Rectangular (MF128UL-175)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT 18" x 32" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-1832-2AH-TL)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- Little Giant Mobile Workbenches & Workstations