Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Workbench, Steel, 36" W, 30" D
Mfr # WW3036-8PHFL
Zoro # G2239380
product price: $805.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Product Information
- Brand Little Giant
- MFR # WW3036-8PHFL
- Zoro # G2239380
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36 in |
Height | 36 in |
Caster Dia. | 8 in |
Depth | 30 in |
Details
Item | Mobile Workbench |
Workbench/Work Table Type | Mobile |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 5000 lb |
No. of Drawers | 0 |
Color | Gray |
Gauge | 7 |
Caster Configuration | (2) Swivel, (2) Rigid |
Material | Phenolic |
Caster Material | Phenolic |
Workbench/Table Assembly | Assembled |
Workbench/Table Leg Type | Straight |
Workbench Item | Mobile Workbench |
Workbench/Workstation Item | Workbench |
Description
Workbench/Table Surface Material Steel, Depth 30 in, Width 36 in, 5000 lb Load Capacity, Height 36 in, Color Gray, Workbench/Table Leg Type Straight, 8 in Caster Dia., Workbench/Table Frame Material Steel, Gauge 7 ga, Workbench/Table Assembly Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 10"D x 10"H (BKTM03X10X10MOABZ)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 (311-95)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Little Giant Mobile Workbenches & Workstations