Shop All Utility Carts
Little Giant
Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb
Mfr # 3IP-3060-6PY
Zoro # G4874716
product price: $814.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # 3IP-3060-6PY
- Zoro # G4874716
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Shelf Length | 60 in |
Top Shelf Height | 34 in |
Shelf Width | 30 in |
Shelf LxW | 60 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Mobile Tables,3-Shelf,3600 lb.,30 x 60" |
Number of Shelves | 3 |
Distance Between Shelves | 11 in |
Handle Included | No |
Non-Marking | Yes |
Cart Shelf Style | Flush |
Caster Material | Polyurethane |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Caster Type | (4) Swivel |
Gauge | 12 |
Utility Cart Shelf Style | Flush |
Description
Mobile Tables,3-Shelf,3600 lb.,30 x 60 In., Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 30 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA36A3C50P3)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- Little Giant Utility Carts