Shop All Mobile Work Tables
Little Giant
Mobile Table, 36" L x 24" W x 36" H
Mfr # IPG2436-8PHFLPL
Zoro # G203530738
product price: $906.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Material Welded Steel
- Gauge 12
- Overall Height 36 in
- Caster Type (4) Swivel
Product Information
- Brand Little Giant
- MFR # IPG2436-8PHFLPL
- Zoro # G203530738
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 36 in |
Caster Size | 8" |
Overall Length | 36 in |
Overall Width | 24 in |
Details
Item | Mobile Table |
Load Capacity | 5000 lb |
Material | Welded Steel |
Gauge | 12 |
Caster Type | (4) Swivel |
Number of Shelves | 1 |
Finish | Powder Coated |
Caster Material | Phenolic |
Number of Drawers | 0 |
Color | Gray |
Description
Mobile Table, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 216 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042216F01PB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066ALBK)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (UY3588-2HG)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- Little Giant Mobile Work Tables