Shop All Panel & Sheet Carts
Little Giant
Mobile Pegboard, w/Back Shelves, 24 x 60"
Mfr # AFPBS2460-6PYFL
Zoro # G4873946
original price:
$1,644.44
17% off
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # AFPBS2460-6PYFL
- Zoro # G4873946
- Country of Origin United States
- Category Panel & Sheet Carts
Details
Item | Mobile Pegboard,w/Back Shelves,24 x 60" |
Description
Mobile Pegboard,w/Back Shelves,24 x 60 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- CM Pendant & 6ft Cord (20607)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- Little Giant Panel & Sheet Carts