Shop All Panel & Sheet Carts
Little Giant
Mobile Pegboard, w/Back Shelves, 24 x 36"
Mfr # AFPBS2436-6PYFL
Zoro # G4873961
product price: $758.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # AFPBS2436-6PYFL
- Zoro # G4873961
- Country of Origin United States
- Category Panel & Sheet Carts
Details
Item | Mobile Pegboard,w/Back Shelves,24 x 36" |
Description
Mobile Pegboard,w/Back Shelves,24 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-10)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- CASTERHQ 8"x2"" Swivel Caster, SEMI-Steel CAST Iron Wheel, 1250 LBS Ca (CB-9SC82-SS)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- Little Giant Panel & Sheet Carts