Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height
Mfr # WW30486PHFLAH
Zoro # G2016350
product price: $1,129.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # WW30486PHFLAH
- Zoro # G2016350
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 30"D x 48"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 30"D x 48"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 13 1/4 in H, Green, 23 5/8 in L (AF2416-13 Green)
- WEATHER GUARD Divider Insert Set For 2In Deep Drawers (9822-3-01)
- EQUIPTO Extra Shelf-Handy cab 1735, 1735DI, GN (16025-GN)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- Little Giant Mobile Workbenches & Workstations