Shop All A-Frame Carts
Little Giant
Mobile A-Frame - Lean Tool Cart, Pegboard on Both Sides
Mfr # AFPB24485PY
Zoro # G2012948
product price: $683.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$683.99
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # AFPB24485PY
- Zoro # G2012948
- Country of Origin United States
- Category A-Frame Carts
Description
Use in your Lean Manufacturing facility to transport and efficiently organize tools and parts. Visually locate items in seconds. Use tool shadowing on the pegboards to know immediately if a tool, accessory, or part is missing. The 16 gauge pegboard has holes on 1” centers that accept most standard hooks. Louvered panels accommodate all sizes of hanging bins. Pegboard or louvered panels are 48” high. Overall truck height is 56”. This all-welded, heavy-duty, unit features a durable powder coated gray finish. Ships fully assembled. 2 rigid and 2 swivel 5” polyurethane casters make it easy to safely transport to the work area. (Pegs and bins not included.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- ZICO Cylinder Bracket, Steel, 5 to 5.75 in. Dia (FH-5)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFCP-2436-5PY)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 48" (AFCP-2448-5PY)
- LITTLE GIANT Mobile Pegboard A-Frame, Double, 24x48x60" (AFPB2S2448-TL60)
- LITTLE GIANT A-Frame Truck, Single-Sided, 40x24 (AFS-2440-6PH)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- Little Giant A-Frame Carts