Shop All Box Trucks
Little Giant
Mesh Truck, 40 In. H, Push, 24 In. W
Mfr # RPDX-2436-6PY
Zoro # G2246301
product price: $492.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 40 in
- Overall Width 24 in
- Overall Length 41 in
- Color Gray
Product Information
- Brand Little Giant
- MFR # RPDX-2436-6PY
- Zoro # G2246301
- Country of Origin United States
- Category Box Trucks
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Length | 41 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Inside Height | 20 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Lip Height | 20 in |
Handle Height | 40 in |
Overall LxWxH | 41 in x 24 in x 40 in |
Inside Length | 36 in |
Caster Mounting Height | 7 1/2 in |
Inside Width | 24 in |
Description
Drop-Gate Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 36 in, Inside Width 24 in, Overall Height 40 in, Overall Length 41 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- WARNER 24" & 29" Spreader Bar Kit for EZ‐Stride® Step‐up Bench, pair (10297)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 30000 LBS. (15104.01)
- LITTLE GIANT Box Trucks, 2000 lb., 24x48", Solid Sides (BTX2436-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- ZORO SELECT Mesh Truck, 32 In. H, 24 In. W, Powder Coat (4ST-EX-2436-6MR-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- Little Giant Tilt & Cube Trucks