Shop All Workbenches
Little Giant
Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight
Mfr # MT1-2436-42
Zoro # G6101191
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Steel Top Machine Table
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 24"
Product Information
- Brand Little Giant
- MFR # MT1-2436-42
- Zoro # G6101191
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 36" |
Depth | 24" |
Height | 42" |
Work Surface Width | 36 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Work Surface Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 42 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 42 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 deg., 1530-Lite x 12" (2579)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- Little Giant Workbenches