Shop All Workbenches
Little Giant
Machine Table, 48" W, 18" Height, 2000 lb.
Mfr # MT1-2448-18-ED
Zoro # G5524121
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Steel Top Machine Table with Storage Drawer
- Load Capacity 2000 lb.
- Depth 24"
- Workbench/Table Frame Material Iron
- Finish Smooth
Product Information
- Brand Little Giant
- MFR # MT1-2448-18-ED
- Zoro # G5524121
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 18" |
Drawer Depth | 15" |
Details
Item | Machine Table |
Workbench/Work Table Type | Steel Top Machine Table with Storage Drawer |
Load Capacity | 2000 lb. |
Workbench/Table Frame Material | Iron |
Finish | Smooth |
Gauge | 12 ga. |
Method of Construction | Welded |
Includes | Economy Drawer |
Number of Drawers | 1 |
Description
Machine Table,Drawer,24x48x18,2000lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D (017-95)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- Little Giant Workbenches