Shop All Condensate Pumps
Little Giant
Little Giant 554401 Condensate Removal Pump - 12.25 x 5.25 x 7.75 in.
Mfr # 584373
Zoro # G004044793
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # 584373
- Zoro # G004044793
- Country of Origin United States
- Category Condensate Pumps
Description
Features
- Condensate removal pump, vcma-15ul is fully automatic with 1/2 gallon capacity
- A vertical type pump with stainless steel motor shaft, rust proof, high impact abs tank & motor cover
- 3 drain holes, removable 3/8 in. Od barbed check valve
- Rated for high efficiency gas furnace applications that produce an acidic condensate
- Thermally protected motor, ul & csa listed
- Pumps 25 gph @ 10 ft. Tdh.
- Dimension - 12.25 x 5.25 x 7.75 in.
- Item weight - 4.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- ZEELINE Hand Operated Drum Pump 1 Gallon Per 6 Strokes (ZE366)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- LITTLE GIANT VCMA-20ULS Series Automatic Condensate Removal Pump, 1.5 A, 115 V, 0.33 hp, ABS/Stainless Steel (VCMA-20ULS 115V 60HZ)
- LITTLE GIANT Plenum Series 554221101_VCCA-20-P 3/8'' Automatic Low-Profile Condensate Pump W/ Safety Switch 75W (32A554221101)
- LITTLE GIANT VCL-24ULS Series 553201_VCL-24ULS 3/8'' Automatic Condensate Pump with Safety Switch (32A553201)
- LITTLE GIANT VCCA-20 Series 554201101 VCCA-20ULS 3/8'' Automatic Low-Profile Condensate Pump with Safety Switch (32A554201101)
- LITTLE GIANT VCMA-15 Series 554401 - VCMA-15UL 3/8'' Condensate Pump - 1/50 HP 115V (32A554401)
- BECKETT BK171LSUL Medium Condensate Pump w/o Safety Switch, 115V, 17 Foot Max Lift (BK171LSUL)
- BECKETT Pump-230V Condensate (CB502UL)
- Little Giant Condensate Pumps