Shop All Ladder Accessories
Little Giant Ladders
Tool Tray Accessory
Mfr # 15047-002
Zoro # G508370695
original price:
$36.56
26% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ladder Tool Tray
- For Use With Little Giant Multi-Position Ladder
- Material Plastic
- Finish Unfinished
Product Information
- Brand Little Giant Ladders
- MFR # 15047-002
- Zoro # G508370695
- UPC # 96764504724
- Country of Origin China
- Category Ladder Accessories
Dimensions
Details
Includes | Ladder Tool Tray |
Item | Tool Tray Accessory |
For Use With | Little Giant Multi-Position Ladder |
Material | Plastic |
Finish | Unfinished |
Description
Tool Tray Accessory, Material Plastic, Load Capacity Not Applicable, For Use With Little Giant Multi-Position Ladder, Adjustable Up To Not Applicable, Finish Unfinished, Standards Not Applicable, Includes Not Applicable, Manufacturers Warranty Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- LIFT-ALL Web Sling, Endless, 12 ft L, 1 in W, Polyester, Yellow (EN1801DX12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/8" x 6" (EETBGV38X6)
- SUPERWINCH Pulley Block with Hook (2227A)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- LITTLE GIANT LADDERS Inner Snap Foot For Revolution 26, PK4 (31288)
- LITTLE GIANT LADDERS Equipment Tool bucket, Accessory (15044-002)
- LITTLE GIANT LADDERS Plastic Black Ladder Accessories 1 pk (15047-002)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- LITTLE GIANT LADDERS Ladder Lock, Aluminum (19100)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- Little Giant Ladders Ladders