Shop All Stepladders
Little Giant Ladders
Platform Stepladder, 375 lb Cap., 3 ft H
Mfr # 19303
Zoro # G908385534
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 3 ft
- Platform Height 2 ft 8 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
Product Information
- Brand Little Giant Ladders
- MFR # 19303
- Zoro # G908385534
- UPC # 96764193331
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Platform Height | 2 ft 8 in |
Bottom Width | 26 in |
Platform Width | 19 in |
Platform Depth | 17 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 30 in |
Net Weight | 29 lb |
Step Tread | Ribbed |
Description
Platform Enclosed Wraparound Ladde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Solid Rubber Wheel, 6 in Dia, 250 lb, Black (16V339)
- COFFING HOISTS Oil Seal (561K2)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/4" Style A J-hook (11621-5)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder (10109)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap (15396-001)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- Little Giant Ladders Stepladders