Shop All Multipurpose Ladders
This Product is Discontinued
Little Giant Ladders
Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration (Discontinued)
Mfr # 15145-859
Zoro # G7679756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
- Extended Ladder Height 18 ft 11 in
- Stepladder Height 9 ft
- Scaffold Height 1 to 3 ft
Product Information
- Brand Little Giant Ladders
- MFR # 15145-859
- Zoro # G7679756
- UPC # 096764880330
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 18 ft 11 in |
Stepladder Height | 9 ft |
Scaffold Height | 1 to 3 ft |
Closed Depth | 10 in |
Bottom Width | 29 in |
Ladder Height | 11 ft. |
Closed Height | 5 ft 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipurpose Ladder |
Ladder Configurations | 90 Degrees , Extension, Scaffold, Staircase, Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 60.0 lb |
Rung/Step Spacing | 12 in |
Series | Dark Horse |
Standards | ANSI, OSHA |
Rail Type | Nonconductive |
Includes | Instruction Manual, Tip-N-Glide Wheels, Built-In Dual Ratchet Levelers and Walkthrough Docks |
Description
Multipurpose Ladder, Extended Ladder Height 18 ft 11 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 9 ft, Scaffold Height 1 to 3 ft, Closed Depth 10 in, Closed Height 5 ft 7 in, Bottom Width 29 in, Series Dark Horse, Standards ANSI, OSHA, Includes Instruction Manual, Tip-N-Glide Wheels, Built-In Dual Ratchet Levelers and Walkthrough Docks, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Net Weight 60 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.