Shop All Ladder Accessories
Little Giant Ladders
Magnetized Project Tray
Mfr # 15012
Zoro # G4995654
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Plastic
- Includes Magnetized Project Tray
- For Use With Little Giant Ladders
- Accessory Type Magnetized Project Tray
Product Information
- Brand Little Giant Ladders
- MFR # 15012
- Zoro # G4995654
- UPC # 096764150129
- Country of Origin China
- Category Ladder Accessories
Details
Item | Magnetized Project Tray |
Material | Steel/Plastic |
Includes | Magnetized Project Tray |
For Use With | Little Giant Ladders |
Accessory Type | Magnetized Project Tray |
Description
Magnetized Project Tray, Material Steel/Plastic, Load Capacity 25 lb, For Use With Little Giant Ladders
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- LITTLE GIANT LADDERS Work Platform, Aluminum, 300 lb. Cap. (10104)
- LITTLE GIANT LADDERS Tray and Hand Rail, Polypropylene, 25 lb. (26057-001)
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15036)
- PLASTRUCT LS-12 Scale Styrene Ladders, 2PK (PLS90674)
- Little Giant Ladders Ladders