Shop All Ladder Accessories
Little Giant Ladders
Custom Cage Bag, Natural, 25 lb.
Mfr # 15072-001
Zoro # G0460446
original price:
$220.84
25% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Detailed Assembly Instructions
- For Use With Aerial Safety Cage
- Load Capacity 25 lb
- Material Canvas
- Finish Natural
Product Information
- Brand Little Giant Ladders
- MFR # 15072-001
- Zoro # G0460446
- UPC # 096764170530
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Detailed Assembly Instructions |
Item | Custom Cage Bag |
For Use With | Aerial Safety Cage |
Load Capacity | 25 lb |
Material | Canvas |
Finish | Natural |
Description
Custom Cage Bag, Material Canvas, Load Capacity 25 lb, For Use With Aerial Safety Cage, Finish Natural, Includes Detailed Assembly Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Pneumatic Caster, 9 in., 300 lb. (1ULH4)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (15036)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 108 in L (11915)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- Little Giant Ladders Ladder Accessories