Shop All Scaffolding Planks & Stages
This Product is Discontinued
Little Giant Ladders
Aluminum Extension Plank, 6 ft. L, 108 In. H (Discontinued)
Mfr # 10069
Zoro # G4972633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 6 to 9 ft
- Overall Width 12 in
- Overall Height 4 in
- Load Capacity 250 lb
- Material Aluminum
Product Information
- Brand Little Giant Ladders
- MFR # 10069
- Zoro # G4972633
- UPC # 096764069001
- Country of Origin China
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 6 to 9 ft |
Overall Width | 12 in |
Overall Height | 4 in |
Details
Item | Extension Plank |
Load Capacity | 250 lb |
Material | Aluminum |
Series | Little Giant Work Plank |
Standards | ANSI, OSHA |
Number of Steps | 1 |
Description
Extension Plank, Overall Length 6 to 9 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series Little Giant Work Plank, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.