Shop All Stepladders
Little Giant Ladders
8 to 14 ft Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # 18515-817
Zoro # G5088730
product price: $2,301.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,301.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 8 to 14 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8 to 14
Product Information
- Brand Little Giant Ladders
- MFR # 18515-817
- Zoro # G5088730
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 8 to 14 ft |
Platform Height | 8 to 14 ft |
Platform Width | 18 in |
Bottom Width | 45 1/2 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 8 to 14 |
ANSI Type | IAA |
Base Spread | 128 in |
Net Weight | 159 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Includes | (2) Ratchets, (2) Side Wheels, (2) Wheel Lift, Net, Outrigger |
Standards | ANSI, OSHA |
Series | Aerial Safety Cage |
Description
Safety Cage Platform Ladder, Ladder Height 8 to 14 ft, Platform Width 18 in, Platform Depth 22 in, Platform Height 8 to 14 ft, Load Capacity 375 lb, Bottom Width 45 1/2 in, Base Spread 128 in, Material Fiberglass, Series Aerial Safety Cage, Number of Steps 8 to 14, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes (2) Ratchets, (2) Side Wheels, (2) Wheel Lift, Net, Outrigger, Standards OSHA and ANSI 14.5, Net Weight 159 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- TIE DOWN ENGINEERING Stabilizer for TranzSporter hoist (48599)
- RUBBERMAID COMMERCIAL Latch (GRFG3486466)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 1450 lb. (RMTTHD50)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 300 lb Cap (15398-001)
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- LITTLE GIANT LADDERS Xtra-Lite Plus 5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (15265-092)
- CRAMER 9.50" Plastic One Up Nonslip Folding Step Stool (CRA50051PK82)
- Little Giant Ladders Stepladders