Shop All Stepladders
Little Giant Ladders
6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity
Mfr # 19506-244
Zoro # G3895888
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,861.99
Free 30-Day Returns
Key Features
- Platform Height 6 to 10 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 6 to 10
- ANSI Type IAA
Product Information
- Brand Little Giant Ladders
- MFR # 19506-244
- Zoro # G3895888
- UPC # 096764190149
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 to 10 ft |
Platform Height | 6 to 10 ft |
Platform Width | 13 1/2 in |
Bottom Width | 41 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Item | Compact Safety Cage Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 6 to 10 |
ANSI Type | IAA |
Base Spread | 63 in to 96 in |
Net Weight | 117 lbs. |
Ladder Tread | Ribbed |
Includes | Net, Outriggers, Side Tip Wheels, Wheel Lift |
Standards | ANSI, OSHA |
Series | Compact Safety Cage |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Safety Cage Platform Ladder, Ladder Height 6 to 10 ft, Platform Width 13 1/2 in, Platform Depth 22 in, Platform Height 6 to 10 ft, Load Capacity 375 lb, Bottom Width 41 in, Base Spread 63 in to 96 in, Material Fiberglass, Series Compact Safety Cage, Number of Steps 6 to 10, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Net, Outriggers, Side Tip Wheels, Wheel Lift, Standards OSHA and ANSI 14.5, Net Weight 117 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- LIFT-ALL Web Sling, Universal Link, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (UU2802TX3)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX83)
- LITTLE GIANT LADDERS 4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19504)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap (15396-001)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- DEWALT 4 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-04)
- Little Giant Ladders Stepladders