Shop All Stepladders
This Product is Discontinued
Little Giant Ladders
6 ft. Fiberglass 300 lb. Stepladder, Type IA (Discontinued)
Mfr # 15366-001
Zoro # G1853247
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 4
- ANSI Type IA
Product Information
- Brand Little Giant Ladders
- MFR # 15366-001
- Zoro # G1853247
- UPC # 096764153663
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22 in |
Step Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 43 in |
Net Weight | 18 lbs. |
Step Tread | Ribbed |
Series | MightyLite |
Ladder Tread | Ribbed |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 43 in, Bottom Width 22 in, Step Depth 4 in, Step Tread Ribbed, Series MightyLite, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.