Shop All Stepladders
Little Giant Ladders
5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # 18509-817
Zoro # G5088749
product price: $2,027.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Platform Height 5 to 9 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5 to 9
- ANSI Type IAA
Product Information
- Brand Little Giant Ladders
- MFR # 18509-817
- Zoro # G5088749
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 to 9 ft |
Platform Height | 5 to 9 ft |
Platform Width | 18 in |
Bottom Width | 45 1/2 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 5 to 9 |
ANSI Type | IAA |
Base Spread | 56 in to 80 in |
Net Weight | 140 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Standards | ANSI, OSHA |
Rung/Step Spacing | 12 in |
Includes | (2) Outriggers, (2) Ratchets, (2) Side Wheels, (2) Wheel Lift, Net |
Series | Aerial Safety Cage |
Description
Safety Cage Platform Ladder, Ladder Height 5 to 9 ft, Platform Width 18 in, Platform Depth 22 in, Platform Height 5 to 9 ft, Load Capacity 375 lb, Bottom Width 45 1/2 in, Base Spread 56 in to 80 in, Material Fiberglass, Series Aerial Safety Cage, Number of Steps 5 to 9, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes (2) Outriggers, (2) Ratchets, (2) Side Wheels, (2) Wheel Lift, Net, Standards OSHA and ANSI 14.5, Net Weight 140 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Main steering Wheels polyurethane (D116)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- CASTERHQ White Nylon Wheel 5"x1-1/4", 500 LBS Capacity (CB-NY514)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Platform Stepladder, 375 lb Capacity (18515-817)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- LITTLE GIANT LADDERS Xtra-Lite Plus 5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (15265-092)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- Little Giant Ladders Ladders