Shop All Extension Ladders
Little Giant Ladders
40 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 17840
Zoro # G5916543
product price: $885.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 40 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 20.5 ft
Product Information
- Brand Little Giant Ladders
- MFR # 17840
- Zoro # G5916543
- UPC # 096764178406
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 40 ft |
Closed Height | 20.5 ft |
Bottom Width | 22 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 81 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite Sumo |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 40 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, HyperLite Sumo Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 20 ft 6 in, Section Length 20 ft, Net Weight 81 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2500 Lb (26Y485)
- DUTTON-LAINSON Pulling Winch, Spur Gear, No Brake, 3200 lb (DL3200A)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17624)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18816)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18824)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18328)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-20PT)
- Little Giant Ladders Extension Ladders