Shop All Stepladders
Little Giant Ladders
4 to 6 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity
Mfr # 19504
Zoro # G3895949
product price: $1,370.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Key Features
- Platform Height 4 to 6 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4 to 6
- ANSI Type IAA
Product Information
- Brand Little Giant Ladders
- MFR # 19504
- Zoro # G3895949
- UPC # 096764195045
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 4 to 6 ft |
Platform Height | 4 to 6 ft |
Bottom Width | 17 in |
Platform Width | 13 1/2 in |
Platform Depth | 22 in |
Step Depth | 1 1/2 in 1 3/4 in |
Details
Item | Compact Safety Cage Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Safety Cage Platform Ladder |
Number of Steps | 4 to 6 |
ANSI Type | IAA |
Base Spread | 49 in to 63 in |
Net Weight | 73 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | Compact Safety Cage |
Includes | Tip and Glide Wheels |
Step Tread | Ribbed |
Standards | ANSI, OSHA |
Description
Safety Cage Platform Ladder, Ladder Height 4 to 6 ft, Platform Width 13 1/2 in, Platform Depth 22 in, Platform Height 4 to 6 ft, Load Capacity 375 lb, Bottom Width 17 in, Base Spread 49 in to 63 in, Material Fiberglass, Series Compact Safety Cage, Number of Steps 4 to 6, Step Depth 1 1/2 in 1 3/4 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Tip and Glide Wheels, Standards OSHA and ANSI 14.5, Net Weight 73 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- HARRINGTON Plug Packing (E3S112003)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-244)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- WESTWARD 10 ft Fiberglass Stepladder, 300 lb Capacity (44YY61)
- Little Giant Ladders Ladders