Shop All Extension Ladders
Little Giant Ladders
32 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 17932
Zoro # G5912431
product price: $654.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 32 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 16.5 ft
Product Information
- Brand Little Giant Ladders
- MFR # 17932
- Zoro # G5912431
- UPC # 096764179328
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 32 ft |
Closed Height | 16.5 ft |
Bottom Width | 17 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 62 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 32 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 16 ft 6 in, Section Length 16 ft, Net Weight 62 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18324)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- Little Giant Ladders Extension Ladders