Shop All Extension Ladders
Little Giant Ladders
28 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 17528V
Zoro # G9082149
product price: $608.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 28 ft
- Extended Ladder Height 28 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Product Information
- Brand Little Giant Ladders
- MFR # 17528V
- Zoro # G9082149
- UPC # 096764825713
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 28 ft |
Closed Height | 14 ft 9 in |
Bottom Width | 17 1/2 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 56 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Cable Hook, Claw, V-Bar |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, V-Bar, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 14 ft, Net Weight 56 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80KA)
- LITTLE GIANT LADDERS King Kombo 8 ft. H Aluminum Telescoping Multi-Position Ladder Type IA 300 lb. capacity (14905-002)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- Little Giant Ladders Ladders