Shop All Extension Ladders
This Product is Discontinued
Little Giant Ladders
28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)
Mfr # 18428
Zoro # G4238219
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Industry Ladder Size 28 ft
- Extended Ladder Height 28 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Product Information
- Brand Little Giant Ladders
- MFR # 18428
- Zoro # G4238219
- UPC # 096764184285
- Country of Origin United States
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 28 ft |
Closed Height | 14 ft 9 in |
Bottom Width | 22 1/2 in |
Section Length | 14 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 52.0 lb |
Rung Shape | Step |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Sure-Set(TM) |
Series | HyperLite SumoStance |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Cable Hook, Claw, Pole Strap |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 1/2 in, HyperLite SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Pole Strap, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 14 ft, Net Weight 52 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.