Shop All Hopper Trucks
Little Giant
Hopper Truck, w/Ergonomic Handle
Mfr # HT-2439-6MR
Zoro # G4873289
product price: $741.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 45"
- Overall Width 24"
- Caster Material Rubber
- Caster Configuration (2) Swivel, (2) Rigid
Product Information
- Brand Little Giant
- MFR # HT-2439-6MR
- Zoro # G4873289
- Country of Origin United States
- Category Hopper Trucks
Dimensions
Overall Height | 38" |
Overall Length | 45" |
Overall Width | 24" |
Details
Item | Hopper Truck With Ergonomic Handle |
Caster Material | Rubber |
Caster Configuration | (2) Swivel, (2) Rigid |
Container Material - Hoppers and Cube Trucks | 14 ga. Steel |
Description
Hopper Truck,w/Ergonomic Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- US CARGO CONTROL 15" Rubber Tarp Straps(bundle of 10) EPDM Rubber (RT15EPDMCR10)
- JR PRODUCTS JR Products GSNI-5300-60 Gas Spring - 20" EXT, 60 lbs. (GSNI-5300-60)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 59 x 20 (HT-LP-4857-95)
- ZORO SELECT Hopper Truck, Low-Profile, 2000 lb, 38 x 24 (HT-LP-3854-95)
- Little Giant Tilt & Cube Trucks